Spesifikasi
| Applications | Reaming, Tapping, Drilling, Cutting |
|---|---|
| Container Type | Aerosol |
| Features | Dark amber liquid, Insoluble in water |
| For Use On | Tough metals |
| Form | Fluid |
| MFR Part No. | 33324-AA |
| Product Type | Cutting & Tapping Fluid |
| Series | CT-90 Twinspray |
| Size (ml) | 500 |
| UNSPSC | 15121502 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 4-in-1 versatile cutting lubricant ensures that metal working is much easier and safer. It is ideal for use in cutting, tapping, drilling and reaming applications. The lubricant contains additives that keep the work-piece at a stable temperature, preventing seizing and allowing for comfortable, easy use.
Feature
High-performing lubricant and suitable for use on all tough metalsFormulated with extreme pressure (EP) and additives that reduce friction
Dissipates heat which reduces cutting time, metal scrap, downtime and swarf build-up
Ulasan Produk
Tidak ada ulasan




















































































































































