Spesifikasi
| Applications | Reaming, Tapping, Drilling, Cutting |
|---|---|
| Container Type | Bottle |
| Features | Extends tool life, Prevents sticking, Improves surface finish, Reduces friction and cutting time |
| For Use On | Metal |
| Form | Fluid |
| MFR Part No. | 1495 |
| Product Type | Cutting & Tapping Fluid |
| Series | CT-90 Cutting & Tapping |
| Size | 5ltr |
| UNSPSC | 15121502 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Action Can CT-90 4-in-1 cutting lubricant that makes metal working easier when cutting, tapping, drilling and reaming. It's multi-purpose formula helps reduce friction, improves the finish of surfaces and reduces cutting time.
Feature
4 in 1, multi-metal cutting, tapping, drilling and reaming lubricantImproves surface finish reduces friction and cutting time
Extends tool life and improves work quality by removing heat and preventing sticking
Available as a spray, foaming, liquid, and compound
Ulasan Produk
Tidak ada ulasan




















































































































































