Spesifikasi
| Applications | Sterilizing, Surface Cleaning, Cleaning, Disinfection |
|---|---|
| Concentration | Ready To Use |
| Container Type | Screw Top Bottle |
| For Use On | Healthcare Environments, Food Handling Environments, Hospitality Environments, Washrooms, Domestic Environments, Hard Surfaces |
| Fragrance | Fragranced |
| Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
| Pack Quantity | 1 |
| Product Format | Liquid |
| Product Type | Thick Bleach |
| Size | 5L |
| UNSPSC | 47131803 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 5% sodium hypochlorite bleach is a powerful disinfectant designed for heavy-duty cleaning and sanitising tasks on hard surfaces. It is suitable for a wide range of environments, from washrooms and food handling environments to healthcare, hospitality and domestic settings. The ready-to-use formula simplifies application, requiring no dilution, and is effective at handling heavy soiling. It provides residual disinfecting action even after rinsing, ensuring long-lasting cleanliness while leaving a fresh bleach scent.
Feature
Ready-to-use, no need for dilutionResidual disinfecting action after rinsing
Suitable for a wide range of hard surfaces
Provides a fresh bleach smell
Ulasan Produk
Tidak ada ulasan




















































































































































