CASHCOW Glove Scanner

Sebelum PPN:
Rp1.399.900
Spesifikasi
1D SymbolCodabar, Kode 11, Code93, MSI, Kode 128, UCC/ EAN-128, Kode 39, EAN-8, EAN-13, UPC- A, ISBN, Industri 25, Interleaved 25, Standar 25,2/5 Matriks, etc.
2D SymbolQR, DataMatrix, PDF417, Aztec, Hanxin, Mikro PDF417, etc.
Battery (mAh)500
ConnectivityBluetooth, 2.4Ghz Wireless & USB
Content1x Wearable Glove Scanner HC-2080W, 1x Docking Scanner, 1x 2.4 Ghz Wireless Dongle, 1x USB A to Type-C Cable, 1x Manual Book, 1x Guarantee Card
IndicatorLED, Voice Buzzer & Vibration
InterfaceUSB, USB- COM, USB- HID
OS SupportiOS, mac OS, Android, Windows, Linux, etc.
Power Input (V/A)5/1
Scan ModeManual Trigger, Continous & Auto Scan
Sensor640x480 CMOS
StorageUp to 50000 Data
Work Distance (m)Up to 100
Working Hour (hour)Up to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HC-2080W is a wearable glove barcode scanner designed to keep both hands free while scanning, making high-volume tasks faster, safer, and more comfortable. It instantly reads 1D and 2D barcodes and connects wirelessly or by cable to almost any device, allowing staff to move freely without stopping work to handle a scanner. Large internal storage ensures uninterrupted scanning even when offline, and simple LED, sound, and vibration alerts confirm each scan. With its ergonomic glove design, long working range, and reliable battery life, the HC-2080W is ideal for warehouses, logistics, retail, hospitality, healthcare, education, and telecommunication operations that need efficient hands-free scanning.

Ulasan Produk

Tidak ada ulasan