CASHCOW Digital Scale POS (Timbangan Digital)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Build in ScaleBuilt in Electronic Scale With Digital Preview
Built in PrinterBuilt in 58mm Thermal Printer with Auto Cutter
ChipsetRKRK3566, quad-core 64-bit Cortex-A55
ConnectivityWi-Fi & Bluetooth
Content1x J-86, 1x Weighing Platform, 1x Power Adaptor
Dimensions (mm)385x285x535
DisplayLCD 15.6inch 1366x768, Main Display and Digital Number Display
I/O PortPower Input x1, USB x4, RJ45 x1, RJ12 x1, Audio output 3.5mm Jack
Operating SystemAndroid 11
Power Input (V/A)12/3
RAM (Gb)2
ROM (GB)32
speaker3W - 4Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cashcow J-86 is a digital scale POS terminal designed for businesses that require accurate weighing and efficient checkout in one device. Featuring a clear dual display with digital number preview and an integrated thermal printer, it ensures fast, precise, and reliable sales transactions. With stable wireless connectivity and smooth Android operation, the J-86 supports essential applications for inventory control and payment processing. Ideal for supermarkets, grocery stores, hospitality, and logistics environments, it streamlines operations, reduces errors, and enhances customer trust by combining advanced weighing technology with a modern POS system.

Ulasan Produk

Tidak ada ulasan