FP (FP Tool) Carbide Reamer E Series (with Oil Hole)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Blade Length (mm)25
Number of Tips6 sheets
Overall Length (mm)130
Shank Diameter (mm)8
SpecificationStraight blade DLC coating
ToleranceDimensions: 0 to +0.005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The effect of the oil holes improves chip removal, enabling stable, complete blind hole machining.
A new high-rigidity blade shape has been adopted, improving durability.
For completely blind holes.The effect of the oil holes improves chip removal, enabling stable, complete blind hole machining.
A new high-rigidity blade shape has been adopted, improving durability.For completely blind holes.

Ulasan Produk

Tidak ada ulasan