Spesifikasi
| Bean Container Capacity (g) | 275 |
|---|---|
| Built-in Grinder | Yes |
| Coffee Source | Fresh beans |
| Drink Type | Espresso, Coffee, Cappuccino, Latte Macchiato, Iced Coffee, Hot Water |
| Frequency (Hz) | 50 |
| Grinder Settings | 12 |
| Milk Container (L) | 0.26 |
| Milk Frothing | Yes |
| Number of Servings | 2 |
| Power (W) | 1500 |
| Pre-programmed drinks | 5 |
| Pressure (bar) | 15 |
| Primary Material | Plastic |
| Product Type | Full automatic coffee machine |
| Secondary Material | Metal |
| Uji Tegangan DC | 1.8 |
| Voltage (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































