Bridgestone Self-foot fitting C (union nut male seat type) (for FK series)

Sebelum PPN:
Rp369.900
Spesifikasi
Approximate Mass (g)95
Dimension D (mm)21
Dimension L (mm)66
Dimension Y (mm)19
Screw SizeG1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No crimping process is required. Makes piping work easier. Reduction of piping design time. Great benefits for management and emergency response.
hydraulic piping
*Do not reuse. *When using at 1 MPa or less, pressurize at 1 MPa or more when using for the first time. Sufficient crimping performance cannot be obtained, and there is a risk of fluid leakage.

Ulasan Produk

Tidak ada ulasan