AVENTICS Pilot Operated Non Return Valve
#Grup produk P114869258
Spesifikasi
| Ambient Temperature (°C) | -25 to 80 |
|---|---|
| Compressed Air Connection 1 | G 1/4 |
| Compressed Air Connection 2 | R 1/4 |
| Compressed Air Connection Type 1 | Internal thread |
| Compressed Air Connection Type 2 | External thread |
| Housing Material | Die cast zinc |
| Medium | Compressed air |
| Medium Temperature (°C) | -10 to 60 |
| Models with Alternate Offset Solenoid | 1000 (Qn 1 to 2) |
| Mounting | installing in piping |
| Seal Material | Acrylonitrile butadiene rubber |
| Type | Poppet valve |
| Working Pressure (Bar) | 3 to 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































