AVENTICS 3/2 Directional Valve
#Grup produk P114869179
Spesifikasi
| Activation | Pneumatically operated |
|---|---|
| Ambient Temperature (°C) | -25 to 80 |
| Certificates | Suitable for ATEX |
| Connection Type | Pipe connection |
| Frame Size | CD07 |
| Medium | Compressed air |
| Minimum Control Pressure (bar) | 2 |
| Models with Alternate Offset Solenoid | 1400 (Qn) |
| Sealing Principle | Soft seal |
| Switching Principle | 3/2, double air pilot |
| Temperature Resistance (°C) | -25, cold-resistant |
| Valve Type | Spool valve, positive overlapping |
| Working Pressure (Bar) | -0.95 to 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































