Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Adhesive Force | 1.03N/10mm |
| Adhesive Type | Weak adhesive |
| Base Material | Japanese paper |
| Color | Light blue |
| Elongation (%) | 6 |
| Feature | Flexibility/durability/weather resistance/chemical resistance |
| Main application | For fixing and temporary fixing |
| Tape Length (m) | 18 |
| Tape Thickness (mm) | 0.092 |
| Tensile Strength (N/10mm) | 35.7 |
| Thickness (mm) | 0.092 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Weak adhesive type x acrylic adhesive, so the evidence of glue is not noticeable after the tape is peeled off.
Masking tape with excellent weather resistance and chemical resistance without using any organic solvent.
Good workability because it can be easily cut by hand.
In addition, it is possible to stack on top of the tape.
The base material is Japanese paper, which is characterized by its flexibility that easily adapts to curves and irregularities.
Ideal for architectural painting of interior cloth, wood, metal, etc. and masking of civil engineering work.
Also, for temporary fixing of bags and containers such as temporary fixing.
For architectural painting and civil engineering work
* This product is a masking tape for painting. Please do not use it for any other purpose.
* Do not use for electrical insulation.
* Do not attach directly to the human body.
* Depending on the type of adherend and paint, sticking marks and adhesive residue may occur, so please check before use.
* If the tape is left on and exposed to direct sunlight or high temperature for a long time, it may remain on the surface.
* Store the tape in a cool place away from direct sunlight.
Masking tape with excellent weather resistance and chemical resistance without using any organic solvent.
Good workability because it can be easily cut by hand.
In addition, it is possible to stack on top of the tape.
The base material is Japanese paper, which is characterized by its flexibility that easily adapts to curves and irregularities.
Ideal for architectural painting of interior cloth, wood, metal, etc. and masking of civil engineering work.
Also, for temporary fixing of bags and containers such as temporary fixing.
For architectural painting and civil engineering work
* This product is a masking tape for painting. Please do not use it for any other purpose.
* Do not use for electrical insulation.
* Do not attach directly to the human body.
* Depending on the type of adherend and paint, sticking marks and adhesive residue may occur, so please check before use.
* If the tape is left on and exposed to direct sunlight or high temperature for a long time, it may remain on the surface.
* Store the tape in a cool place away from direct sunlight.
Feature
SpecificationWinding core 1 inch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
