3M Scotch ST214S Heat-Resistant Crepe Masking Tape

Sebelum PPN:
Rp39.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialCrepe paper
ColorTan
Dimensions, W (mm) x L (m)600x50
Tape Thickness (mm)0.14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Heat-Resistant Crepe Masking Tape 214-3MNE is a crepe masking tape with a paper substrate. It features heat resistance up to 190°C for 1 hour and an adhesive that leaves little residue. It can be used for a variety of applications, including paint separation during painting, solder masking, and temporary fixation. Its easy peeling eliminates waste and improves productivity. It unwinds smoothly from the roll, allowing you to cut to the exact length every time. The flexible paper substrate allows it to adhere around sharp curves. It can withstand a wide temperature range, from room temperature to high temperatures.
Plating masking, heat-resistant applications
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan