3M Scotch sealing masking tape (for concrete, tile, panel)

Sebelum PPN:
Rp12.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialJapanese paper
ColorBlue
Dimensions, W (mm) x L (m)15x18
Tape Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed special adhesive has excellent heat resistance and weather resistance. It is a type that does not easily leave adhesive residue or traces even after several days of application. It is difficult to leave glue even on panels that are hot in the summer. Can be cut by hand.

Ulasan Produk

Tidak ada ulasan