Nichiban Recycled PET cloth adhesive tape No.151

Sebelum PPN:
Rp3.199.900
Spesifikasi
Adhesion Strength (N/25mm)11.63
AdhesiveRubber type
Adhesive Force11.63N/25mm,4.65N/10mm
Adhesive Strength (N/10mm)4.65
Ball Tack Test (Ball No.)32
Base MaterialSufu + recycled PET fiber + polylaminate
ColorLoess
Elongation (%)7
FeatureHigh strength
Holding Power (mm)5000 or more (min / 25 x 25mm 9.8N load)
Made from recycled materialsuse
Main applicationpacking
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recycled Material Usage Rate (%)44
Rewinding Force (N/25mm)1.4
Tape Length (m)25
Tape Thickness (mm)0.21
Tape Width (mm)50
Tensile Strength (N/10mm)46.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regenerated fibers made from PET bottles are used for the weft. A strong adhesive tape that uses a non-solvent type adhesive. "PET Bottle Association Certified/Recyclable Mark Products"
Light to medium packing

Ulasan Produk

Tidak ada ulasan