3M Polyester Tape 9394 (Lakban Poliester)

Sebelum PPN:
Rp19.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyester
Dimensions, W (mm) x L (m)600x50
Tape Thickness (mm)0.067

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Excellent solvent resistance (solvent resistance varies depending on the solvent and conditions of use).
2. Excellent heat resistance (heat resistance varies depending on usage conditions).
3 After use, the tape leaves almost no adhesive residue when peeled off.
1 Splicing of films, etc.
2 seals.
3 Fixing parts.
4. Component protection
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan