3M Polyester tape 8992

Sebelum PPN:
Rp20.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialPolyester
Dimensions, W (mm) x L (m)76.2x65.8
Maximum Operating Temperature (°C)204
Tape Thickness (mm)0.082

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high heat resistance and excellent chemical resistance, and can be used for masking, adhesion, and surface protection in situations where high precision is required under harsh conditions such as plating processes and powder coating. Because it is a silicone-based adhesive, it can adhere to materials that are difficult to adhere to, and because it has a flexible base material, it can be applied without gaps and paints do not easily soak in. When removed, it leaves little adhesive residue, which reduces the number of processes and is more economical than similar products from other companies.
Masking during plating and powder coating.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan