3M OPP packaging adhesive tape with 60% recycled resin content (372HQ-R60P)

Sebelum PPN:
Rp279.900 - Rp2.999.900
Spesifikasi
AdhesiveRubber type
Base MaterialPolypropylene
ColorTransparent (print: navy blue)
Length (m)100
Thickness (mm)0.062
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-performance, high-quality domestically produced tape made from polypropylene film containing 60% recycled resin.

Base material containing 60% recycled resin, Reduced CO2 emissions, Paper core made from 100% recycled paper, Light unwinding force, holding power, impact resistance, low odor
*
packing

Ulasan Produk

Tidak ada ulasan