3M Masking Tape No.243

Sebelum PPN:
Rp1.499.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force1.06N/10mm
Base MaterialYellow plane paper
ColorYellow
Elongation (%)5 (when broken)
Heat Resistance Temperature (°C)120 (approximate / 1 hour)
Main applicationFor vehicle painting
Tape Length (m)100
Tape Thickness (mm)0.08
Tape Width (mm)15
Tensile Strength (N/10mm)28.6
TypeFor paper beam machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a very easy-to-use Japanese paper type vehicle painting tape that eliminates the troublesome work after removing the tape. It has excellent adhesion and leaves little residue, so the tape can be removed cleanly. In addition, the parting line is sharp, making it easier to round.
For automotive coating. for sealing.

Ulasan Produk

Tidak ada ulasan