3M Masking Tape 243J Plus

Sebelum PPN:
Rp7.699.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)1.06
Base MaterialJapanese paper
ColorYellow
Tape Length (m)18
Tape Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to tear by hand and less likely to tear vertically.
Easy to apply to both straight and curved lines. Easy to pull out.
Easy to work with wide products. Improved adhesive residue performance while maintaining ease of application.
For car painting.
For sealing.
* Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan