3M Glass Cloth Tape 365

Sebelum PPN:
Rp80.999.900
Spesifikasi
AdhesiveRubber type
Base MaterialGlass cloth
Dimensions, W (mm) x L (m)76.2x54.8
Tape Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. The base material is glass cloth, which provides excellent heat resistance and solvent resistance. It does not shrink or corrode even at high temperatures and is non-flammable.
2This tape's continuous use temperature is 120°C or less, but it can be used at 150°C for several weeks and at 200°C for several hours. The tape may discolor slightly at temperatures above 120°C.
3Complies with US military standard MIL-T-4053B.
1Splicing or insulation applications requiring high tensile strength and heat resistance.
2. For use as a welding backup strip in place of sealing beads or backing strips.
3. Suitable for wrapping stainless steel high temperature air ducts where corrosion resistance is particularly required.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan