3M Glass Cloth Tape 361

Sebelum PPN:
Rp72.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialGlass cloth
Tape Thickness (mm)0.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is heat resistant and has an operating temperature range of -54 to 232°C.
The base material has strong tensile strength.
It has excellent heat resistance, solvent resistance, and flame retardancy.
For heat-resistant fixing of duct seals etc.
Peripheral masking during welding and polishing.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan