3M Fine Line Masking Tape 2800

Sebelum PPN:
Rp4.899.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.5N/cm
Base MaterialSpecial polyolefin
ColorBlue
FeatureFlexibility, high heat resistance
Heat Resistance150 °C x 20min
Main applicationFor automotive painting
Re-peelingCan be peeled off
Tape Length (m)50
Tape Thickness (mm)0.105
Tape Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a highly flexible base material and can be attached even on curved surfaces.
Achieves a clean parting line with a thin thickness and few steps.
It has high heat resistance of 150 ° C x 20 minutes, and it does not easily leave adhesive even if it is peeled off.
Paint masking for curved surfaces such as automobile bumpers
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
* In order to obtain sufficient adhesive strength, crimp well after applying the tape.

Ulasan Produk

Tidak ada ulasan