3M Crepe Masking Tape 201+

Sebelum PPN:
Rp2.099.900 - Rp3.499.900
Spesifikasi
AdhesiveRubber type
Base MaterialCrepe paper
ColorTan
Tape Thickness (mm)0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MTM Crepe Masking Tape 201+ is a beige crepe masking tape with a paper backing. It is heat resistant up to 93°C (203°F) for 30 minutes and can be used for a variety of applications, including different colors during painting, solder masking, and temporary fixing. Its easy peeling eliminates waste and improves productivity. It unwinds smoothly from the roll, allowing you to cut to the exact length every time. The flexible paper backing allows it to adhere around sharp curves. It can withstand a wide temperature range, from room temperature to high temperatures.
For painting different colors and temporarily fixing instructions etc.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan