Nichiban Carton Tape No.640PF

Sebelum PPN:
Rp44.900 - Rp1.399.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)2.67
Base MaterialPolypropylene
Elongation (%)149
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)51.9
Thickness (mm)0.065

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This OPP adhesive tape for cardboard packaging is manufactured by Union Thai Nichiban, a joint venture in Thailand.
It uses a natural rubber adhesive, which provides stable adhesive strength even at low temperatures.
It is highly water resistant and durable.
No.640-PF: Available in six other colors besides transparent and yellow.
Sealing cardboard.
Sealing cardboard boxes for agricultural and marine products, etc.

Ulasan Produk

Tidak ada ulasan