iHelp Diamond cup sander wave blade

Sebelum PPN:
Rp279.900
Spesifikasi
AdaptationDisc grinder
Blade Thickness (mm)5.5
Hole Diameter (mm)20 (with DIA15 ring)
Outer Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond cup sander with an outer diameter of 100 mm for disc grinders.
Wave type specifications with fast grinding speed. Ideal for finishing polishing work over a large area, such as leveling work and finishing work for foundation work.
Please use for chamfering, deburring, flat surface and curved surface grinding of various stone materials such as concrete, brick and block.
Feature
Specification
Wave type for dry grinding

Ulasan Produk

Tidak ada ulasan