SUN POWER (Sun Power/Taiyo Shokai) Handle brush, medium handle

Sebelum PPN:
Rp429.900
Spesifikasi
Dimensions (mm)(Width x planting x hair length x total length) 45 x 85 x 35 x 320
Material of BristleNylon
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This nylon brush from brush manufacturer SunPower is designed for food defense and contamination prevention in food and medical factories. Because the brush contains a special metal resin, even if bristles fall off, they can be detected by a metal detector, significantly reducing the risk of bristles becoming contaminated.
Reduces the risk of foreign matter contamination. Brush suitable for gold detection.
*This product does not guarantee 100% detection by metal detectors.

Ulasan Produk

Tidak ada ulasan