Kitagawa Iron Works Front Hollow Air Chuck UVE-K Series (Chuck Bubut)

Sebelum PPN:
Rp149.999.900 - Rp659.999.900
Spesifikasi
Included AccessoriesSoft jaw, air pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in air cylinder. Large through hole.
*We do not deliver to private homes (detached houses or apartment buildings). *Please note that if you wish to use the chuck with the surface facing upwards, you will need to consult with the manufacturer. *The clamping diameter/clamping range is when using standard soft jaws. *The maximum rotation speed is the value when using an air pressure of 0.6 MPa, standard soft jaws, and the air supply ring is fixed. The rotation speed when the air supply ring is not fixed is the value in parentheses. *The clamping force of one jaw is 1/3 of the gripping force.
Feature
Specification
(Standard soft jaw) SJ12C1

Ulasan Produk

Tidak ada ulasan