SUN POWER (Sun Power/Taiyo Shokai) Condenser brush flexible type with W winding brass shaft (BS)

Sebelum PPN:
Rp469.900 - Rp529.900
Spesifikasi
Flexible Length (mm)30
Tool for MountingElectric drills, bench drill presses, automatic machines

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the bristles of the brush are cylindrical, it is possible to clean inside cylinders, pipes, and narrow pipes. This is a ``Twisted Brush'' that is excellent for washing and cleaning products due to its high-density flocking method. Depending on the purpose of use, the bristles can be made of nylon wire, nylon wire with abrasive grains, steel wire, stainless steel wire, or animal fiber, and the core material can also be made of iron wire, stainless steel wire, brass wire, etc. is. This product can be made to order (special order).
Cleaning the inside of cylinders and pipes, removing rust, removing burrs, etc. Deburring and cleaning cross holes and uneven parts, deburring and polishing the inner surface of piston holes, deburring steps on die-casting, deburring manifolds and blocks. It can also be used as a brush for cleaning containers with complex shapes, such as "spreading containers."

Ulasan Produk

Tidak ada ulasan