TRUSCO NC Lathe Collet Holder - ERM Short Nose SSL Type

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp2.199.900
Spesifikasi
Finish MaterialSCM415
Mass (g)250
Total Length L1 (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small and short holder ideal for Swiss type and comb tooth type NC lathes.
The nut is an ERM (mini) type.
The shank diameter is metric, and there are four types: 16mm, 20mm, 22mm, and 25mm.
Wrench collet is sold separately.
Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.

Ulasan Produk

Tidak ada ulasan