Top Kogyo tough gacha

Sebelum PPN:
Rp959.900
Spesifikasi
Hex Size, Across Flats (mm)19x24
Mass (g)575
MaterialCr-V
Overall Length (mm)311

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thickness of the shin part is approximately twice that of the conventional product (compared to the manufacturer's RM-17x21)
Bending strength is more than 4 times that of conventional products (compared to manufacturer's RM-17x21)
Increased durability by strengthening the caulking pin
For tightening and loosening various industrial bolts and nuts, and for aligning holes in steel frames.
Feature
Specification
Guaranteed torque (N.m) Small/Large: 367.7/426.6

Ulasan Produk

Tidak ada ulasan