Spesifikasi
| AS ONE Part Number | 64-8498-86 |
|---|---|
| Case Dimensions (width x depth x height) (mm) | 310x230x65 |
| Length (mm) | (Socket part) 45 |
| Mass (g) | 1700 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | EDX-8.10.12.13.14.17.19.21.22.24.ESA-4DX |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Strong against shaft breakage! Relieves torsional stress and doubles durability (compared to manufacturers).
The socket depth is 45 mm and it is easy to handle.
20% lightweight (EDS compared to the manufacturer) Light and not tiring! Furthermore, the battery lasts a long time.
The case is about A4 size, and it is designed to stand on its own even if it stands up, so it can be placed anywhere.
Keys and straps can be attached, which is convenient for theft prevention and mark attachment.
A deep socket that takes into consideration the quick rotation of double nuts and the prevention of nuts from falling.
Made in Japan that uses carefully selected materials to provide all-domestic safety and security.
For tightening and loosening various bolts and nuts.
Suitable for power tool models with strong power.
Ideal for assembly and disassembly work in narrow construction sites.
* Please use correctly and safely within the guaranteed torque (75N . m).
* If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
The socket depth is 45 mm and it is easy to handle.
20% lightweight (EDS compared to the manufacturer) Light and not tiring! Furthermore, the battery lasts a long time.
The case is about A4 size, and it is designed to stand on its own even if it stands up, so it can be placed anywhere.
Keys and straps can be attached, which is convenient for theft prevention and mark attachment.
A deep socket that takes into consideration the quick rotation of double nuts and the prevention of nuts from falling.
Made in Japan that uses carefully selected materials to provide all-domestic safety and security.
For tightening and loosening various bolts and nuts.
Suitable for power tool models with strong power.
Ideal for assembly and disassembly work in narrow construction sites.
* Please use correctly and safely within the guaranteed torque (75N . m).
* If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
