PROXXON 75 Points Special Bit Special Set (Set Obeng Presisi / Set Mata Obeng)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Handle Grip (mm)42
Included AccessoriesVarious adapters: Magnet bit holder (75 mm concave and convex hexagon bit), adapter (concave 1/4\" -> concave hexagon bit), adapter (convex 1/4\" -> convex hexagon bit), heaton / yoft tightening bit (convex hexagon bit)
Mass (g)200
Maximum Torque (Nm)1.8
Operation(manual operation) ~ 5 Nm
Overall Length (mm)180
Power SupplyLi-lon3.6V-2.000mAh
Rotation Speed (rpm)250
Square Drive (mm)1/4\" (6.3mm), 1/4\" hex shaft (with magnet)
SwitchForward / Reverse
USB PortType-B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special bit and driver set suitable for precision work A wide variety of tip bits and screwdrivers enable repair work on precision parts. 2-year warranty for peace of mind!

Ulasan Produk

Tidak ada ulasan