monotaro Paper wipes, industrial roll type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp47.900 - Rp1.199.900
Spesifikasi
ColorWhite
MaterialPulp
Sheet Size (mm)275x240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A paper waste with excellent water absorption and oil absorption. It uses a material that does not tear easily even when it gets wet, and can be squeezed even when it gets wet. It can be used to wipe off oil stains and water on machines and tools.
For maintenance of automobiles, motorcycles, bicycles, etc. For wiping off oil, water stains, etc. on site.
*Do not use for any purpose other than its intended use. *Do not use on humans or animals. *Do not use on the bodies of cars, motorcycles, bicycles, etc. *This product does not contain any stain-removing or fluorescent ingredients. *It is not soluble in water, so do not flush it down the toilet or drain. *Do not use near open flames. *Do not use to wipe away dangerous liquids such as chemicals. *When disposing of this product, please dispose of it properly according to the disposal instructions for the liquid used. *Due to the characteristics of this product, it may foam slightly when washed with water, but it does not contain any harmful ingredients. It can be used for general cleaning such as wiping away oil stains and water, but is not suitable for specialized uses such as washing with water or treating the surface of the body.

Ulasan Produk

Tidak ada ulasan