monotaro Paper rags, industrial box type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp309.900
Spesifikasi
ColorWhite
MaterialPulp
Sheet Size (mm)235x210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A paper waste with excellent water absorption and oil absorption. It uses a material that does not tear easily even when it gets wet, and can be squeezed even when it gets wet. It can be used to wipe off oil stains and water on machines and tools. A box type that is easy to store.
For maintenance of automobiles, motorcycles, bicycles, etc. For wiping off oil, water stains, etc. on site.
*Do not use for any purpose other than its intended purpose. *Do not use on the human body or animals. *Do not use on the bodies of automobiles, motorcycles, bicycles, etc. *This product does not contain any stain remover or fluorescent ingredients. *Do not dissolve in water, so do not pour it down the toilet or drain. *Do not use near open flames. *Do not use to wipe off dangerous liquids such as chemicals. *When disposing of the product, please dispose of it properly according to the disposal method of the liquid used.
Feature
Specification
Box type, 500 cut

Ulasan Produk

Tidak ada ulasan