monotaro Paper Cup with Handle FSC(R) Certified Product Walking (Gelas Kertas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp23.900
Spesifikasi
Bottom Diameter (mm)52
Capacity (ml)205
Capacity (oz)7
Height (mm)78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product complies with the Food Sanitation Act. It uses FSC® certified paper. It comes with a cute MonotaRO pattern.
For drinks such as juice and coffee. For home parties and picnics.
*Do not use for any other purpose. *Do not leave the container filled with beverages. *Consume alcoholic beverages promptly. *Do not use in microwaves or toaster ovens. *Do not use with industrial chemicals, alcohol, petroleum products, etc. *Do not pour boiling water. *Please note that the handle will become hot when using hot beverages. *Do not align the spout with the joint of the cup. The contents may leak.

Ulasan Produk

Tidak ada ulasan