monotaro Paper Cup Insulated Double-Walled (Gelas Kertas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp36.900
Spesifikasi
Bottom Diameter (mm)56.2
Capacity (ml)250
Capacity (oz)8
Height (mm)91
Quantity (Pieces)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper cup has a double-walled construction for excellent insulation. It is made of thick paper, making it easy to hold and durable. It is suitable for both hot and iced drinks.
For hot drinks. For takeaway.
*Do not use for any purpose other than intended. *Do not leave the container with a drink in it. *Consume alcoholic beverages as soon as possible. *Do not use in a microwave or toaster oven. *Do not use with industrial chemicals, alcohol, petroleum products, etc. *When using hot drinks, please be careful as the handle will become hot. *Do not align the spout with the joint on the cup. Contents may leak. *Special lids (order CD: 08531428, 08531455) are sold separately. Please use them together.

Ulasan Produk

Tidak ada ulasan