ULVAC Single-phase multi-mechanical booster pump

Sebelum PPN:
Rp99.999.900
Spesifikasi
Discharge Port DiameterVF-40
Height (mm)130
Length (mm)410
Mass (kg)11
Power SupplyAC
Suction Hole DiameterVG-40
Trusco Part No.129-8772
Type of PumpOil rotation
Ultimate Pressure (Pa)0.04
Voltage (V)100-120/200-240
Width (mm)167

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a DC brushless motor, it is operated at the optimum rotation speed according to the load, so vacuum exhaust from atmospheric pressure is possible.
Due to the structure of the magnet coupling, there is no oil leakage to the outside of the pump.
A non-contact seal is used for the seal inside the pump, greatly reducing mechanical loss.
By switching the power supply inside the driver box, it is possible to operate in 100V system and 200V system.
Vacuum dryer, freeze vacuum dryer, He leak test, CO2 gas laser, vacuum defoaming, vacuum heat treatment, liquid crystal injection into analytical equipment and CVD equipment
* The mechanical booster pump cannot be used alone. Be sure to combine it with the auxiliary pump.
* The mechanical booster pump is designed to be used in-line. Fix the flange on the discharge side and attach the pump to this flange.
* Lubricating oil will foam at startup during initial operation and long-term operation, so use the auxiliary pump to exhaust air for degassing.
* Operation near atmospheric pressure will be about the same as the exhaust speed of the auxiliary pump, so the features of the booster will not be exhibited.
* If the amount of lubricating oil exceeds the specified amount, oil will enter the rotor chamber.
Warning
* The mechanical booster pump cannot be used alone. Be sure to combine it with the auxiliary pump.
* The mechanical booster pump is designed to be used in-line. Fix the flange on the discharge side and attach the pump to this flange.
* Lubricating oil will foam at startup during initial operation and long-term operation, so use the auxiliary pump to exhaust air for degassing.
* Operation near atmospheric pressure will be about the same as the exhaust speed of the auxiliary pump, so the features of the booster will not be exhibited.
* If the amount of lubricating oil exceeds the specified amount, oil will enter the rotor chamber.
Feature
By adopting a DC brushless motor, it is operated at the optimum rotation speed according to the load, so vacuum exhaust from atmospheric pressure is possible.
Due to the structure of the magnet coupling, there is no oil leakage to the outside of the pump.
A non-contact seal is used for the seal inside the pump, greatly reducing mechanical loss.
By switching the power supply inside the driver box, it is possible to operate in 100V system and 200V system.
Use
Vacuum dryer, freeze vacuum dryer, He leak test, CO2 gas laser, vacuum defoaming, vacuum heat treatment, liquid crystal injection into analytical equipment and CVD equipment

Ulasan Produk

Tidak ada ulasan