CEJN Safety Reel With Residual Pressure Relief Function Coupling (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp8.299.900
Spesifikasi
ColorBlue
Height (mm)313
Hose Inner Dia.xOuter Dia. (mm)11.0x16.0
Hose Length (m)5 (primary side 1.5)
Inner Diameter (mm)11
Length (mm)190
Maximum Operating Pressure (MPa)1.2
MountingPrimary: Nipple, Secondary: 315 eSafe Coupling
Outer Diameter (mm)16
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)406

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The winding control function gently winds the hose, preventing dangers caused by hose rambling.
The hose guide winds the hose evenly and prevents the hose from bending during storage.
Installation and maintenance can be performed easily because it can be easily installed with one touch.
The patented large flow rate design contributes to improved work efficiency.
It can be easily operated with a swing function of up to 180°.
A safe pressure relief feature prevents accidents caused by hose recoil during disconnection.
For air work in automobile maintenance factories, painting factories, and general production factories.
*Connection joints (primary side/secondary side) are compatible with general domestic products.
Warning
*Connection joints (primary side/secondary side) are compatible with general domestic products.
Feature
The winding control function gently winds the hose, preventing dangers caused by hose rambling.
The hose guide winds the hose evenly and prevents the hose from bending during storage.
Installation and maintenance can be performed easily because it can be easily installed with one touch.
The patented large flow rate design contributes to improved work efficiency.
It can be easily operated with a swing function of up to 180°.
A safe pressure relief feature prevents accidents caused by hose recoil during disconnection.
Use
For air work in automobile maintenance factories, painting factories, and general production factories.

Ulasan Produk

Tidak ada ulasan