Vessel Wire Stripper

Sebelum PPN:
Rp409.900
Spesifikasi
Applicable wire size0.6, 0.9 / 1.2 / 1.6 / 2.0 (solid wire diameter) / 2.0 / 3.5 (stranded wire)
ColorBlack / purple
Mass (g)107
Overall Length (mm)163

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circular shape does not damage the core wire.
The double collar allows you to naturally decide the grip direction, improving work efficiency.
Capable of stripping two twisted pair cables (stranded wires) at the same time.
Comes with a scale to indicate peel length.
Comes with a stopper to prevent it from opening even when stored.
Elastomer grip that makes it easy to apply force.
The blade opens with a spring, allowing for quick work.
Comes with a hole for attaching a drop prevention cord.
Warning
The circular shape does not damage the core wire.
The double collar allows you to naturally decide the grip direction, improving work efficiency.
Capable of stripping two twisted pair cables (stranded wires) at the same time.
Comes with a scale to indicate peel length.
Comes with a stopper to prevent it from opening even when stored.
Elastomer grip that makes it easy to apply force.
The blade opens with a spring, allowing for quick work.
Comes with a hole for attaching a drop prevention cord.
Feature
The circular shape does not damage the core wire.
The double collar allows you to naturally decide the grip direction, improving work efficiency.
Capable of stripping two twisted pair cables (stranded wires) at the same time.
Comes with a scale to indicate peel length.
Comes with a stopper to prevent it from opening even when stored.
Elastomer grip that makes it easy to apply force.
The blade opens with a spring, allowing for quick work.
Comes with a hole for attaching a drop prevention cord.

Ulasan Produk

Tidak ada ulasan