Makita Rechargeable tacker body

Sebelum PPN:
Rp6.299.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)3
Battery Voltage (V)18
Included Accessoriesplastic case
Main Unit Dimensions (mm)165x235
Mass (kg)1.7 (including battery)
Number of Loading Nails (pieces)150
Staple Length (mm)6~13
Staple Width (mm)12 (CT line)
Work Volume (Reference)Approximately 6000 (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shortest and lightest in its class! Exceptional maneuverability and ease of use allow for comfortable driving even in tight spaces! (As of February 2016, according to Makita Electric) Employs contact arm system! Includes trigger lock to prevent accidental firing. Insulation and waterproof sheets
Warning
The shortest and lightest in its class! Exceptional maneuverability and ease of use allow for comfortable driving even in tight spaces! (As of February 2016, according to Makita Electric) Employs contact arm system! Includes trigger lock to prevent accidental firing. Insulation and waterproof sheets
Feature
The shortest and lightest in its class! Exceptional maneuverability and ease of use allow for comfortable driving even in tight spaces! (As of February 2016, according to Makita Electric) Employs contact arm system! Includes trigger lock to prevent accidental firing. Insulation and waterproof sheets

Ulasan Produk

Tidak ada ulasan