Makita rechargeable tacker

Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery Capacity (AH)6
Battery Voltage (V)18
Dimension (Length x Width x Height) (mm)260x79x216
Included AccessoriesBattery BL (1860B), charger (DC18RF), case, nose adapter, safety goggles, hook
Mass (kg)2.4 (including battery)
Number of Loading Nails (pieces)100
SpecificationWith blank hit prevention mechanism
Staple Length (mm)13~25
Suitable StapleJ line
Work Volume (Reference)About 4800 (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to drive with excellent rapid firing properties. Achieves stable driving with little recoil!
Equipped with a short stroke contact arm and micro switch that allows you to hit with less pressure. Drive quickly with a small stroke amount. Equipped with low recoil mechanism. Offsets back and forth vibrations, reducing recoil and shaking when driving.
It is compact and the center of gravity is close to your hand, making it easy to drive.
Comes with a window to check the amount of remaining staples.
Driving height is adjustable.
Equipped with LED light.
Warning
Easy to drive with excellent rapid firing properties. Achieves stable driving with little recoil!
Equipped with a short stroke contact arm and micro switch that allows you to hit with less pressure. Drive quickly with a small stroke amount. Equipped with low recoil mechanism. Offsets back and forth vibrations, reducing recoil and shaking when driving.
It is compact and the center of gravity is close to your hand, making it easy to drive.
Comes with a window to check the amount of remaining staples.
Driving height is adjustable.
Equipped with LED light.
Feature
Easy to drive with excellent rapid firing properties. Achieves stable driving with little recoil!
Equipped with a short stroke contact arm and micro switch that allows you to hit with less pressure. Drive quickly with a small stroke amount. Equipped with low recoil mechanism. Offsets back and forth vibrations, reducing recoil and shaking when driving.
It is compact and the center of gravity is close to your hand, making it easy to drive.
Comes with a window to check the amount of remaining staples.
Driving height is adjustable.
Equipped with LED light.

Ulasan Produk

Tidak ada ulasan