Makita Rechargeable rebar tying machine

Sebelum PPN:
Rp42.999.900
Spesifikasi
BatteryLithium ion 18V (14.4V can be used)
Battery Capacity (AH)6
Battery Voltage (V)18
Included AccessoriesBattery BL1860B x 2, charger DC18RF, case, hex wrench
Main Unit Dimensions, Length L x Width W x Height H (mm)304x93x318
Mass (kg)2.6 (including battery)
Number of Reels2-3 laps
Power Input (V)DC 14.4 / 18
SpecificationBundling rebar diameter: D10 x D10 ~ [D13 x D13] x [D13 x D13]
Wire Diameter DIA(mm)0.8
Work Volume (Reference)D10 x D10 . When two pieces are bundled: [per charge] (3 laps) about 6400 times, [per reel] (2 laps) about 156 times, (3 laps) about 120 times

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.
Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Warning
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.
Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)
Feature
Reduces fatigue and is fast. In "continuous firing mode," you can tie multiple knots continuously while holding down the trigger.
Mode switching is one touch
Compatible with both 18V and 14.4V batteries! (When using a 14.4V battery, the binding speed (for two laps) is approximately 0.9 seconds.)
Number of turns and binding force can be adjusted. Easy-to-read digital display.
The number of wraps can be selected from 2 or 3. Optimal binding according to the tightening area.
Well-balanced slim body. Easy to use either vertically or horizontally.
Binds up to four D13 rebars (binding may not be possible if there are gaps in the material or depending on the direction of use)

Ulasan Produk

Tidak ada ulasan