Makita Rechargeable rebar binding machine (40V max)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Included AccessoriesHexagonal wrench, oiler (turbine oil VG32)
Mass (kg)3.3
Power Input (V)DC 36 (40max)
SpecificationWork load per charge: Approx. 2,900 times (BL4025 attached, D13 x D13, when tying two wires)
Suitable ForBinding rebar diameter: D10 x D10 to [D16 + D16] x [D16 + D16]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable rebar tying machine
40Vmax specification 1.6mm wire (annealed wire) only ◆ Achieves "high binding strength with thick wire" and "low wire consumption" Designed exclusively for thick 1.6mm wire (annealed wire), it can powerfully bind a wide range of rebar combinations.
◆The "wire retraction mechanism" provides strong bonding power by retracting the sent-out wire, thereby firmly adhering the rebars to each other.
◆Equipped with two high-power brushless motors The wire twisting section and wire feed section are equipped with high-power, highly durable, and maintenance-free high-power brushless motors.
◆ Binding strength is approximately 3 times stronger*Compared to the manufacturer's previous model. The previous model is set to 3 turns.
◆Reduced wire consumption allows for efficient bundling
The wire length consumed per bundling is approximately 1/6* of that of the manufacturer's previous model. This allows for efficient bundling without wasting wire. *When bundling D10 x D10.
◆Easy reel loading The opening and closing action of the magazine cover is linked to the wire feed mechanism.
When you open the cover, a gap is created for the wire to pass through, making it easy to load.
◆Slimmed guide arm The slim tip shape is 5.6mm wide, 8.4mm slimmer than the manufacturer's previous model, making it easy to tie together even complex rebar.
◆Waterproof protection grade IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Compatible with a wide range of rebar combinations
2-strand, 3-strand, and 4-strand tying Improves efficiency of bundling work at various sites, and is recommended for everything from large-scale earthen floor pouring sites to precast concrete manufacturing sites.
◆ Binding strength adjustment button (6 levels) ◆ Extension handle set (sold separately)
An extension handle set is available separately, which allows you to easily perform binding work even while standing.
The handle can be adjusted to a position that is easy to work in.
Part name: Extension handle set Part number: A-79821
Warning
Rechargeable rebar tying machine
40Vmax specification 1.6mm wire (annealed wire) only ◆ Achieves "high binding strength with thick wire" and "low wire consumption" Designed exclusively for thick 1.6mm wire (annealed wire), it can powerfully bind a wide range of rebar combinations.
◆The "wire retraction mechanism" provides strong bonding power by retracting the sent-out wire, thereby firmly adhering the rebars to each other.
◆Equipped with two high-power brushless motors The wire twisting section and wire feed section are equipped with high-power, highly durable, and maintenance-free high-power brushless motors.
◆ Binding strength is approximately 3 times stronger*Compared to the manufacturer's previous model. The previous model is set to 3 turns.
◆Reduced wire consumption allows for efficient bundling
The wire length consumed per bundling is approximately 1/6* of that of the manufacturer's previous model. This allows for efficient bundling without wasting wire. *When bundling D10 x D10.
◆Easy reel loading The opening and closing action of the magazine cover is linked to the wire feed mechanism.
When you open the cover, a gap is created for the wire to pass through, making it easy to load.
◆Slimmed guide arm The slim tip shape is 5.6mm wide, 8.4mm slimmer than the manufacturer's previous model, making it easy to tie together even complex rebar.
◆Waterproof protection grade IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Compatible with a wide range of rebar combinations
2-strand, 3-strand, and 4-strand tying Improves efficiency of bundling work at various sites, and is recommended for everything from large-scale earthen floor pouring sites to precast concrete manufacturing sites.
◆ Binding strength adjustment button (6 levels) ◆ Extension handle set (sold separately)
An extension handle set is available separately, which allows you to easily perform binding work even while standing.
The handle can be adjusted to a position that is easy to work in.
Part name: Extension handle set Part number: A-79821
Feature
Rechargeable rebar tying machine
40Vmax specification 1.6mm wire (annealed wire) only ◆ Achieves "high binding strength with thick wire" and "low wire consumption" Designed exclusively for thick 1.6mm wire (annealed wire), it can powerfully bind a wide range of rebar combinations.
◆The "wire retraction mechanism" provides strong bonding power by retracting the sent-out wire, thereby firmly adhering the rebars to each other.
◆Equipped with two high-power brushless motors The wire twisting section and wire feed section are equipped with high-power, highly durable, and maintenance-free high-power brushless motors.
◆ Binding strength is approximately 3 times stronger*Compared to the manufacturer's previous model. The previous model is set to 3 turns.
◆Reduced wire consumption allows for efficient bundling
The wire length consumed per bundling is approximately 1/6* of that of the manufacturer's previous model. This allows for efficient bundling without wasting wire. *When bundling D10 x D10.
◆Easy reel loading The opening and closing action of the magazine cover is linked to the wire feed mechanism.
When you open the cover, a gap is created for the wire to pass through, making it easy to load.
◆Slimmed guide arm The slim tip shape is 5.6mm wide, 8.4mm slimmer than the manufacturer's previous model, making it easy to tie together even complex rebar.
◆Waterproof protection grade IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Compatible with a wide range of rebar combinations
2-strand, 3-strand, and 4-strand tying Improves efficiency of bundling work at various sites, and is recommended for everything from large-scale earthen floor pouring sites to precast concrete manufacturing sites.
◆ Binding strength adjustment button (6 levels) ◆ Extension handle set (sold separately)
An extension handle set is available separately, which allows you to easily perform binding work even while standing.
The handle can be adjusted to a position that is easy to work in.
Part name: Extension handle set Part number: A-79821

Ulasan Produk

Tidak ada ulasan