Makita Rechargeable pin tacker

Sebelum PPN:
Rp8.699.900
Spesifikasi
Applicable batteryA-60442,A-60464
Batterylithium ion
Battery Voltage (V)18
Included AccessoriesNose adapter (2 pcs), hex wrench 3, safety goggles, screwdriver set
Main Unit Dimensions, Length L x Width W x Height H (mm)257x79x226
Mass (kg)2.2 (including battery)
Number of Nail Loading100 pieces
Suitable Nails (mm)Diameter 0.6 x Length 15, 18, 25, 30, 35
TypeBody + case (battery / charger sold separately)
Work Volume (Reference)Approximately 5300 (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a low-recoil mechanism. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low-recoil mechanism (counterweight system) and an ultra-thin nose. Can be driven in vertically or horizontally. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum thickness of the nose. The new driver shape combines finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable drag driving. Includes an LED light. Battery level indicator lamp (3 lights). Soft grip for easy grip.
Warning
Equipped with a low-recoil mechanism. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low-recoil mechanism (counterweight system) and an ultra-thin nose. Can be driven in vertically or horizontally. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum thickness of the nose. The new driver shape combines finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable drag driving. Includes an LED light. Battery level indicator lamp (3 lights). Soft grip for easy grip.
Feature
Equipped with a low-recoil mechanism. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low-recoil mechanism (counterweight system) and an ultra-thin nose. Can be driven in vertically or horizontally. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum thickness of the nose. The new driver shape combines finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable drag driving. Includes an LED light. Battery level indicator lamp (3 lights). Soft grip for easy grip.

Ulasan Produk

Tidak ada ulasan