Makita Rechargeable pin tacker

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)6
Main Unit Dimensions, Length L x Width W x Height H (mm)257x79x226
Number of Nail Loading100 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a "low recoil mechanism." Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low recoil mechanism (counterweight system). Cancels out front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving in both vertical and horizontal orientations. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum extent possible within the thickness of the nose. The new driver shape achieves both a good finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. The center of gravity is closer to the hand for stable driving. Stable drag driving. Low recoil and contact arm system. Equipped with an LED light. Lights up before driving and has afterglow function. Battery remaining capacity indicator lamp (3 lights). Easy-to-grip soft grip.
Warning
Equipped with a "low recoil mechanism." Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low recoil mechanism (counterweight system). Cancels out front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving in both vertical and horizontal orientations. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum extent possible within the thickness of the nose. The new driver shape achieves both a good finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. The center of gravity is closer to the hand for stable driving. Stable drag driving. Low recoil and contact arm system. Equipped with an LED light. Lights up before driving and has afterglow function. Battery remaining capacity indicator lamp (3 lights). Easy-to-grip soft grip.
Feature
Equipped with a "low recoil mechanism." Soft feel and beautiful finish. Light pressure for firm and reliable driving. Equipped with a low recoil mechanism (counterweight system). Cancels out front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving in both vertical and horizontal orientations. Excellent corner driving performance. The bolt position has been revised, allowing corner driving to the maximum extent possible within the thickness of the nose. The new driver shape achieves both a good finish and durability. Drivers can be quickly replaced on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. The center of gravity is closer to the hand for stable driving. Stable drag driving. Low recoil and contact arm system. Equipped with an LED light. Lights up before driving and has afterglow function. Battery remaining capacity indicator lamp (3 lights). Easy-to-grip soft grip.

Ulasan Produk

Tidak ada ulasan