Makita Rechargeable pin tacker

Sebelum PPN:
Rp7.499.900 - Rp9.099.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)10.8
Main Unit Dimensions, Length L x Width W x Height H (mm)231x66x226
Number of Nail Loading100 pieces
Suitable Nails (mm)Diameter 0.6 x Length 15, 18, 25, 30, 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a 10.8V slide-type battery. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Low-recoil mechanism. [Counterweight system] Cancels front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving vertically or horizontally. Excellent corner driving performance. Improved bolt position allows corner driving to the maximum width of the nose. New driver shape achieves both a good finish and durability. Nail marks are just 0.6mm. Quick driver replacement on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable driving with a center of gravity closer to the hand. Stable drag driving. Low recoil and contact arm system. Includes a high-brightness LED light. Lights up before driving and has afterglow function. Easy-to-grip soft grip.
Warning
Uses a 10.8V slide-type battery. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Low-recoil mechanism. [Counterweight system] Cancels front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving vertically or horizontally. Excellent corner driving performance. Improved bolt position allows corner driving to the maximum width of the nose. New driver shape achieves both a good finish and durability. Nail marks are just 0.6mm. Quick driver replacement on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable driving with a center of gravity closer to the hand. Stable drag driving. Low recoil and contact arm system. Includes a high-brightness LED light. Lights up before driving and has afterglow function. Easy-to-grip soft grip.
Feature
Uses a 10.8V slide-type battery. Soft feel and beautiful finish. Light pressure for firm and reliable driving. Low-recoil mechanism. [Counterweight system] Cancels front and rear vibrations, reducing recoil and shaking when driving. Ultra-thin nose tip. Can be used for driving vertically or horizontally. Excellent corner driving performance. Improved bolt position allows corner driving to the maximum width of the nose. New driver shape achieves both a good finish and durability. Nail marks are just 0.6mm. Quick driver replacement on the spot. Simply remove the cover plate and pull out the pin. Excellent weight balance. Stable driving with a center of gravity closer to the hand. Stable drag driving. Low recoil and contact arm system. Includes a high-brightness LED light. Lights up before driving and has afterglow function. Easy-to-grip soft grip.

Ulasan Produk

Tidak ada ulasan