Makita Rechargeable LED Work Light

Sebelum PPN:
Rp2.399.900
Spesifikasi
Applicable batteryA-60698,A-60660,A-58235,A-60442,A-60464
Battery Voltage (V)14.4/18
Illuminance (Lx)(Main LED 0.5W x 20 lights) 340, (Main LED 0.5W x 10 lights) 310, (Sub LED 2.0W x 1 light) 1900
Light SourceMain LED 0.5W x 20 lights, main LED 0.5W x 10 lights, sub LED 2.0W x 1 light
Luminous Flux (Lm)(Main LED 0.5W x 20 lights) 710, (Main LED 0.5W x 10 lights) 340, (Sub LED 2.0W x 1 light) 130
Main Unit Dimensions, Length L x Width W x Height H (mm)361 x 79 x 121 (when BL1860 is installed, when metal hook is stored)
Mass (kg)0.42 (excluding battery)
Output Current (A)(USB output terminal) 2.1
Output voltage (V)(USB output terminal) DC 5.0
Power Input (V)14.4/18
USB typeType A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a USB adapter function that allows you to use USB devices. Convenient for charging smartphones and connecting various USB devices. Three-stage illumination range adjustment. Light-diffusing resin (lamp cover). Softens the light from the main LED and illuminates it over a wide area. Diffusion reflector. Brightly illuminates the sub-LED light over a wide area. Foldable and storable metal hook (360° rotation). 3-stage switch. Easy-to-grip soft grip. USB switch with auto-off function (self-illuminating). Dustproof and water-resistant "APT"
Warning
Equipped with a USB adapter function that allows you to use USB devices. Convenient for charging smartphones and connecting various USB devices. Three-stage illumination range adjustment. Light-diffusing resin (lamp cover). Softens the light from the main LED and illuminates it over a wide area. Diffusion reflector. Brightly illuminates the sub-LED light over a wide area. Foldable and storable metal hook (360° rotation). 3-stage switch. Easy-to-grip soft grip. USB switch with auto-off function (self-illuminating). Dustproof and water-resistant "APT"
Feature
Equipped with a USB adapter function that allows you to use USB devices. Convenient for charging smartphones and connecting various USB devices. Three-stage illumination range adjustment. Light-diffusing resin (lamp cover). Softens the light from the main LED and illuminates it over a wide area. Diffusion reflector. Brightly illuminates the sub-LED light over a wide area. Foldable and storable metal hook (360° rotation). 3-stage switch. Easy-to-grip soft grip. USB switch with auto-off function (self-illuminating). Dustproof and water-resistant "APT"

Ulasan Produk

Tidak ada ulasan