Makita Rechargeable kettle (olive)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Capacity (L)0.8
ColorOlive
Estimated Boiling TimeAbout 7 minutes (BL4050F x 1, when fully charged)
Main Unit Dimensions, Length L x Width W x Height H (mm)233x322x307
Mass (kg)2.7 (whole), 1.0 (pedestal), 1.0 (kettle)
Power Input (V)DC 36 (40Vmax)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Boil with battery (sold separately). You can pour it anywhere. Designed for easy portability. Easy to carry. Place the kettle on a pedestal and carry it with you. Stable even when filled with water. Double structure [Resin + Stainless Steel] Keeps heat well (30 minutes after boiling: approx. 85°C, 60 minutes after boiling: approx. 70°C). By covering the stainless steel with resin, the outside does not get hot and keeps the boiled water warm. Easy-to-use lid that prevents dust from entering and leaking. The cover, hot water lock button, and spout filter reduce dust intrusion and accidental overflow.
Warning
Boil with battery (sold separately). You can pour it anywhere. Designed for easy portability. Easy to carry. Place the kettle on a pedestal and carry it with you. Stable even when filled with water. Double structure [Resin + Stainless Steel] Keeps heat well (30 minutes after boiling: approx. 85°C, 60 minutes after boiling: approx. 70°C). By covering the stainless steel with resin, the outside does not get hot and keeps the boiled water warm. Easy-to-use lid that prevents dust from entering and leaking. The cover, hot water lock button, and spout filter reduce dust intrusion and accidental overflow.
Feature
Boil with battery (sold separately). You can pour it anywhere. Designed for easy portability. Easy to carry. Place the kettle on a pedestal and carry it with you. Stable even when filled with water. Double structure [Resin + Stainless Steel] Keeps heat well (30 minutes after boiling: approx. 85°C, 60 minutes after boiling: approx. 70°C). By covering the stainless steel with resin, the outside does not get hot and keeps the boiled water warm. Easy-to-use lid that prevents dust from entering and leaking. The cover, hot water lock button, and spout filter reduce dust intrusion and accidental overflow.

Ulasan Produk

Tidak ada ulasan