Makita Rechargeable finishing nailer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)265x86x243
Included AccessoriesNose adapter (for general use / soft base) / safety goggles / hex wrench 3 / hook
Mass (kg)2.5 (including battery)
Number of Loading Nails (pieces)100
Staple Length (mm)15,20,25,30,35,40
Voltage (V)DC 36 (40vmax)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and beautiful finish with hoseless, excellent handling and firm driving power
Warning
Light and beautiful finish with hoseless, excellent handling and firm driving power
Feature
Light and beautiful finish with hoseless, excellent handling and firm driving power

Ulasan Produk

Tidak ada ulasan