Makita Portable Power Supply PDC01

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)400x195x132
Mass (kg)7.0kg<br> (When four 18V batteries BL1860B are connected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by four 18V batteries for comfortable long-term operation!
Compatible with 18V (18 x 2 = 36V) when using an adapter sold separately.
Warning
Powered by four 18V batteries for comfortable long-term operation!
Compatible with 18V (18 x 2 = 36V) when using an adapter sold separately.
Feature
Powered by four 18V batteries for comfortable long-term operation!
Compatible with 18V (18 x 2 = 36V) when using an adapter sold separately.

Ulasan Produk

Tidak ada ulasan